STEINEL ITALIA SRL - STX067199 L 930 ANTRACITE A LED


Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Colore del corpo - Antracite
Confezione
1 PZ
EAN
4007841067199
Codice prodotto
STX067199
Cod. produttore
067199
Produttore
STX
Colore del corpo:
Antracite
Magic lighting with aesthetic appeal. The 9,3 W sensor-switched outdoor light comes as an up/downlight in a classy aluminium look, and bathes building walls in warm white light (3000 K). The 140° IR sensor has a reach of 12 m. Added to this is the soft light start function and up to 4 h manual override for continuous light. Interconnectable by cable. Colour: anthracite. Ideal mounting height: 2,2 m.