pagina iniziale

STEINEL ITALIA SRL - STX058593 RS PRO LED P3 4000K EM

STEINEL ITALIA SRL
copiacopia
STEINEL ITALIA SRL - STX058593 RS PRO LED P3 4000K EM

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4007841058593

Codice prodotto

STX058593

Cod. produttore

058593

Produttore

STX

Circular classic. Perfect shape. Perfect efficiency. The perfect switched indoor light . The emergency-light version of the RS PRO P3 S integrates harmoniously into corridors, hallways and stairwells. It combines timeless design and extremely easy installation with pioneering technology and unbeatable efficiency. As many as ten lights can be interconnected by cable. Output: 18,4 W with 2188 lm, 4000 K.