SIEMENS - SIE7ML11153CA30 ECHOMAX XPS-10 TRANSDUCER

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4019169849555
Codice prodotto
SIE7ML11153CA30
Cod. produttore
7ML11153CA30
Produttore
SIE
EchoMax XPS-10 Ultrasonic level transducer: continuous, non-contact, 10 m (32.80 ft), for liquids and solids. Mounting thread and facing: R 1" ((BSPT) EN 10226-1) Cable length: 10 m (32.81 ft) Mounting flange: No flange Approvals: ATEX II 2GD Ex mb IIC T4 Gb, ATEX II 2GD Ex tb IIIC T135°C Db, Ta = -40°C to +95°C; UKEX II 2GD Ex mb IIC T4 Gb, UKEX II 2GD Ex tb IIIC T135°C Db, Ta = -40°C to +95°C; IECEx SIR 13.0009X Ex mb IIC T4 Gb, IECEx SIR 13.0009X Ex tb IIIC T135°C Db, Ta = -40°C to +95°C; FM Class I, Div. 2, Groups A, B, C, D; FM Class II, Div. 1, Groups E, F, G; FM Class III .


