SCHNEIDER ELECTRIC - SNRTA10D3S0634TPE TransferPacT automatic 63A 400V 3P


Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
3606481065728
Codice prodotto
SNRTA10D3S0634TPE
Cod. produttore
TA10D3S0634TPE
Produttore
SNR
This TA10D3S0634TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 400VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 63A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact postion to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scene. This 3poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliance with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps,emergencylights etc.




