pagina iniziale

SCHNEIDER ELECTRIC - SNRTA10D2L0403TPE TRANSFERPACT ACTIVE AUTOMATIC40A 230V 2P

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Serie di prodotti

EAN

3606481065469

Codice prodotto

SNRTA10D2L0403TPE

Cod. produttore

TA10D2L0403TPE

Produttore

SNR

This TA10D2L0403TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 40A(Ie) at 60℃, with 32-100A frame. The front has a inbuit LCD display module which is used for displaying status and alarm setting, and control by push button. This transfer switch provided 3 contactpostion to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scene. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliance with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps,emergency lights etc.