SCHNEIDER ELECTRIC - SNRSRV10KI EASY UPS ON-LINE SRVE 10KVA - TOWER
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
0731304337935
Codice prodotto
SNRSRV10KI
Cod. produttore
SRV10KI
Produttore
SNR
This APC Single phase Easy UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 10kVA double-conversion on-line tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SRV comes with hard wire 3-wire(1P+N+E) input and hard wire 3-wire(1P+ N+E) outlet. The On-Line UPS has a intelligent card slot for optional Network Management Card (AP9544, SRVSMB001, VGL9601l) that enables network-based UPS monitoringand management. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The Built-in automatic and manual bypass provide seamless power to the load even in the event of an internal detected fault or error in UPS. The Easy UPS and the built-in lead-acid battery has a 2-year warranty. Ideal for small data centers, manufacturing facilities, computer rooms, network storage devices, telecommunication, and healthcare IT.