SCHNEIDER ELECTRIC - SNRPKY32M413 PR.MOB.IP44 2PT 32A 110V CR


Accedi per visualizzare prezzi e disponibilità
EAN
3303432010317
Codice prodotto
SNRPKY32M413
Cod. produttore
PKY32M413
Produttore
SNR
This PratiKa industrial wander socket with fast connection is straight. It has 2P+E pole, rated current is 32A and the operating voltage is 110VAC. The dimensions of the wander socket are (W) 98mm x (H) 98mm. The degree of protection is IP44 and IK08. The fire resistance is 850°C. The cable entries are for flexible or rigid cables. The size of the cable entries in 32A is 11.5mm to 21mm for 2.5mm² to 6mm² cables. The color of the socket is grey (RAL 7035) with yellow easy identification of the operating voltage. The frequency is 50Hz or 60Hz. The clock position of contact is 4h.