pagina iniziale

SCHNEIDER ELECTRIC - SNRPKY16F415 PR.INC.INCL.IP44 3PNT 16A110V CR

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

Serie di prodotti

EAN

3303432010850

Codice prodotto

SNRPKY16F415

Cod. produttore

PKY16F415

Produttore

SNR

This PratiKa industrial socket with fast connection is angled panel-mounted. It has 3P+N+E pole, rated current is 16A and the operating voltage is 100VAC to 130VAC. The dimensions of the base plate are (W) 90mm x (H) 100mm. The degree of protection is IP44 and IK08. The fire resistance is 850°C. The cable entries are for flexible or rigid cables. The cross section of the cables in 16A is 1mm² to 2.5mm² cables. The color of the socket is grey (RAL 7035) with yellow easy identification of the operating voltage. The frequency is 50Hz or 60Hz. The clock position of contact is 4h.