pagina iniziale

SCHNEIDER ELECTRIC - SNROVA48524 SMARTLED IP65 ACTDIC 250 1/1,5/2/3H SESA

SCHNEIDER ELECTRIC
copiacopia
SCHNEIDER ELECTRIC - SNROVA48524 SMARTLED IP65 ACTDIC 250 1/1,5/2/3H SESA

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3606487197867

Codice prodotto

SNROVA48524

Cod. produttore

OVA48524

Produttore

SNR

Its a Exiway Smartled Activa/Dicube emergency lighting luminaire by Schneider Electric. It has configurable duration (1h, 1.5h, 2h, 3h) with a maximum flux of 250lm Maintained and Non Maintained mode. It is provided with 3.2V and 1.5Ah LiFePO4 battery with an expected 10-year lifespan. The product is manufactured with 100% of Green energy and more than 45% of reclyced plastic material. This device has also exit sign functionalities with optional accessories and visibility distance up to 24m. The productis suitable for wall, ceiling and recessed installations. Its Ue rated operational voltage is 230VAC at 50-60 Hz. Power consumption in non-maintained mode of the luminaire is 0.16W. The dimensions of the product are (W) 300mm x (H) 127mm x (D) 45.5mm andproduct weight is 610g. It is made of Polycarbonate (PC). The color of the light source is white. The Ambient air temperature for operation is from 0°C up to +40°C. It reaches IP65 degree of protection with IK07 impact strength. Exiway Smartled is a versatile range with a high luminous flux. It is designed for all types of buildings, reduces energy consumption and is environment-friendly. The product complies with the EN 60598-1, EN 60598-2-22, EN 62471, EN 62034 standards and has CE product certification.