pagina iniziale

SCHNEIDER ELECTRIC - SNRLVSXM413 PrismaSet XS parete 4x13 porta fumè 1 TB

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Numero di righe - 4

  • Larghezza in numero di moduli - 13

  • Metodo di montaggio - Montaggio a parete

  • Colore - Bianco

  • Materiale (del corpo) - Plastica

Confezione

  • 1 PZ

Serie di prodotti

EAN

3606482040878

Codice prodotto

SNRLVSXM413

Cod. produttore

LVSXM413

Produttore

SNR

Numero di righe:

4

Larghezza in numero di moduli:

13

Metodo di montaggio:

Montaggio a parete

Colore:

Bianco

Materiale (del corpo):

Plastica

Larghezza:

336 mm

Grado di protezione (IP):

IP40

Altezza:

750 mm

Coperchio / Porta trasparente:

Modello coperchio:

Chiuso

Tipo di copertura:

Porta

Profondità:

151 mm

Morsettiera di terra:

Con serratura:

no

Struttura espandibile:

Con piastra di montaggio:

no

Tipo di chiusura:

Altri

Morsettiera neutra:

no

Profondità interna:

135 mm

Guida DIN:

Numero RAL:

9003

Segnale di passaggio porta:

Versione EMC (compatibilità elettromagentica):

no

Resistente ai raggi UV:

no

Tipo di porta:

Singolo

This PrismaSeT XS enclosure is a surface mounted distribution enclosure. This plastic enclosure is composed of 4 rows of 13 modules of 18mm. It can accomodate all types of modular switchgear. This enclosure is dedicated to indoor installation. The IP degree of protection is IP40 closed door. It is provided with a transparent smoked door. The colour of the enclosure and the front plate is white (RAL 9003). This ready-to-use enclosure is intended in residental and tertiary sectors. It is devised for electricians, providing ergonomics and flexibility of installation. The cables can enter via the top or bottom of the enclosure by removable cable entry plates. It enables entry by cable, tube or trunking. It is equipped with 1 back plate and 4 DIN rails. The rails are removable and facilitate wiring and maintenance operations. It comes with 1 earth terminal block. This terminal block provides 32 outgoers (4x (4x16mm² + 4x6mm²)). It is provided with 4 identification labels, 4 label protectors, 1 blanking plate strip and some cable fixing hardware. The electrical insulation class is class II. The Ui rated insulation voltage is 400V. The overvoltage category is II. The In rated current is up to 90A. The dissipated power is 53W. It complies with IEC 60670-1 and 24, IEC 61439-1 and 3 standards. The total dimensions are (W) 336mm x (H) 750mm x (D) 151mm. The product weight is 4.850kg. The enclosure and the front plate are made of technoplastic. The resistance of the plastic to flames and to abnormal heat is 650°C for the enclosure, the front plate and the back plate, and 750°C for the door. The IK degree of protection is IK09 with closed door. The operating temperature are -25°C to 60°C.