SCHNEIDER ELECTRIC - SNRLVSXM224 PrismaSet XS parete 2x24 porta trasp 1TB


Accedi per visualizzare prezzi e disponibilità
EAN
3606481072924
Codice prodotto
SNRLVSXM224
Cod. produttore
LVSXM224
Produttore
SNR
This PrismaSeT XS enclosure is a surface mounted distribution enclosure. This metal and plastic enclosure is composed of 2 rows of 24 modules of 18mm. It can accomodate all types of modular switchgear. This enclosure is dedicated to indoor installation. The IP degree of protection is IP40 closed door. It is provided with a transparent colourless door. The colour of the enclosure and the front plate is white (RAL 9003). This ready-to-use enclosure is intended in residental and tertiary sectors. It is devised for electricians, providing ergonomics and flexibility of installation. The cables can enter via the top or bottom of the enclosure by removable cable entry plates. It enables entry by cable, tube or trunking. It is equipped with 1 back plate and 2 DIN rails. The rails are removable and facilitate wiring and maintenance operations. It comes with 1 earth terminal block. This terminal block provides 24 outgoers (3x25mm²+21x4mm²). It can also accommodate a vertical Acti9 VDIS distributor 24 modules size.It is provided with 1 identification label, 1 label protector, 1 blanking plate strip and some cable fixing hardware. The electrical insulation class is class II. The Ui rated insulation voltage is 400V. The overvoltage category is II. The In rated current is up to 125A. It complies with IEC 60670-1 and 24, IEC 61439-1 and 3 standards. The total dimensions are (W) 550mm x (H) 450mm x (D) 168mm. The product weight is 10.270kg. The enclosure and the front plate are made of technoplastic. The back part s made of metal. the door is made of glass. The resistance of the plastic to flames and to abnormal heat is 650°C for enclosure and front plate. The IK degree of protection is IK09 closed door. The operating temperature are -25°C to 60°C.