pagina iniziale

SCHNEIDER ELECTRIC - SNRLVS03208 P.FRONT 850 TRANSFERPACT P.SET G 32-100A

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3606482170018

Codice prodotto

SNRLVS03208

Cod. produttore

LVS03208

Produttore

SNR

PrismaSeT G front plate for Transfer Pact 63A, 3P/4P. Type of front plate is cut-out plate. Number of device per horizontal rows is one, with vertical 6 modules. To be part of a PrismaSeT G vertrcal mounted front plate. for floor-standing enclosure - width 850 mm depth 200 mm. Front plate made with Epoxy powder coat treated sheet steel. matt/textured surface finition with white (RAL 9003). Ambient air temperature for operation is from 25 to 55 °C conforming to IEC 61439-1/ IEC 61439-2.