SCHNEIDER ELECTRIC - SNRLVS03207 P.FRONT 600 TRANSFERPACT P.SET 80-160A


Accedi per visualizzare prezzi e disponibilità
EAN
3606482170001
Codice prodotto
SNRLVS03207
Cod. produttore
LVS03207
Produttore
SNR
PrismaSeT P & G front plate, for Transfer Pact 160A, 3P and 4P. Type of front plate is cut-out plate. Number of device per horizontal rows is one, with vertical 8 modules. To be part of a PrismaSeT P & G vertrcal mounted front plate. for floor-standing enclosure - width 650 + 150 mm depth 400 mm. Front plate made with Epoxy powder coat treated sheet steel. matt/textured surface finition with white (RAL 9003). Ambient air temperature for operation is from 25 to 55 °C conforming to IEC 61439-1/ IEC 61439-2.