SCHNEIDER ELECTRIC - SNRLV429343T MANOVRA RINVIATA TELESCOP.NSX100/250_T


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3606482003927
Codice prodotto
SNRLV429343T
Cod. produttore
LV429343T
Produttore
SNR
It is an extended rotary handle with a telescopic handle for ComPacT NSX 100/160/250 and PowerPact Multistandard H/J frames devices. It is suitable for isolation and it is used for standard applications for withdrawable devices. It maintains the access to trip unit settings and to the push to trip button. It is equipped with a standard black handle. There is an indication of the three device positions O (OFF), I (ON) and tripped. This telescopic version makes possible to operate devices installed at backof switchboards, from the switchboard front. The distance between the back of the circuit breaker and the switchboard door is from 248mm to 600mm. The degrees of protection are IP55 and IK08. This rotary handle is padlockable in the OFF position using 1 to 3 padlocks not supplied (shackle diameter 5 to 8mm). As an option, it is possible to install a Ronis or Profalux keylock on the base of the handle to obtain the same function as with a padlock.