pagina iniziale

SCHNEIDER ELECTRIC - SNRC5EWM MLOGIC 5.0E NS ESTR.

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Intervallo di regolazione relè termico (sovraccarico) - 252...1600 A

  • Corrente ininterrotta nominale Iu - 1600 A

  • Protezione da cortocircuito - Ritardato

  • Con differenziale - no

  • Tipo di protezione motore - Sganciatore elettronico

Confezione

  • 1 PZ

Serie di prodotti

EAN

3606482098398

Codice prodotto

SNRC5EWM

Cod. produttore

C5EWM

Produttore

SNR

Intervallo di regolazione relè termico (sovraccarico):

252...1600 A

Corrente ininterrotta nominale Iu:

1600 A

Protezione da cortocircuito:

Ritardato

Con differenziale:

no

Tipo di protezione motore:

Sganciatore elettronico

This new MicroLogic control unit is part of the new generation of ComPacT NS630bN to NS1600 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. MicroLogic control unit has a new design and colour (dark grey). It is compatible with drawout and manually operated ComPacT NS circuit breakers. This control unit has selective protections and is designed to protectpower circuits and loads. MicroLogic 5.0E is an electronic control unit which provides an adjustable long time protection against overloads (ANSI Code 49). It provides also adjustable short time and instantaneous protections against short-circuits (ANSI Code 51 and 50). The control unit rating is fixed by an additional long time rating plug which has to be ordered separately through the product selector. MicroLogic E type indicates overloads with an Alarm LED and is able to display the trip cause through4 others LEDs. MicroLogic E type is equipped with a digital LCD screen that displays the active energy with 2% accuracy. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainablewith green packaging and green partnerships.