pagina iniziale

SCHNEIDER ELECTRIC - SNRC1036E100 MLOGIC-6.2E 100A 3P NSX100/250_T

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3606481999719

Codice prodotto

SNRC1036E100

Cod. produttore

C1036E100

Produttore

SNR

This MicroLogic 6.2 E (Energy) is a 3 poles 3d electronic trip unit used on ComPacT NSX 100/160/250 circuit breakers. This 100A rating electronic trip unit is an optimum choice for all standard and specific applications. It embeds adjustable long time protection against overloads. It provides also adjustable short-time protection and instantaneous protection against short-circuits. It has an additional and adjustable ground fault protection. MicroLogic 6.2 E indicates overloads with Alarm LEDs. The greenReady LED flashes if the circuit breaker is ready to trip. MicroLogic 6.2 E is equipped with a display module that gives energy measurement and allows fine adjustment settings. This product is part of our EcoStruxure Power architecture if associated withPowerTag NSX and ComPacT NSX basic frame.