SCHNEIDER ELECTRIC - SNR33108 CONTATTO OF NS FISSO

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3303430331087
Codice prodotto
SNR33108
Cod. produttore
33108
Produttore
SNR
It is a single standard auxiliary contact that provides OF remote information of the circuit breaker status. The OF contact (open/closed) indicates the position of the circuit breaker main contacts. There is one auxiliary contact model for OF, SD or SDE information, depending on where it is fitted in the device. This auxiliary is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 6A and the minimum load is 100mA at 24 VDC. Utilization categories are AC12/AC13/DC12/DC14. Compact NS 630b to 3200 can be equipped with 3 OF auxiliary contacts. It complies with IEC 60947-5-1 standard.




