SCHNEIDER ELECTRIC - SNR33004 CONTATTO SD NS FISSO


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3303430330042
Codice prodotto
SNR33004
Cod. produttore
33004
Produttore
SNR
It is a single standard auxiliary contact that provides SD remote information of the circuit breaker status. The SD contact (trip indication) indicates that the circuit breaker has tripped. There is one auxiliary contact model for OF, SD or SDE information, depending on where it is fitted in the device. This auxiliary is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 6A and the minimum load is 100mA at 24 VDC. Utilization categoriesare AC12/AC13/DC12/DC14. Compact NS 630b to 3200 can be equipped with 1 SD auxiliary contact. It complies with IEC 60947-5-1 standard.