S & P ITALIA SPA - SPI5210021000 ECOAIR EVO HT

Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
8445325202326
Codice prodotto
SPI5210021000
Cod. produttore
5210021000
Produttore
SPI
The ECOAIR EVO is a decentralised mechanical extract fan designed to operate continuously, providing a constant extraction of air at all times, for better indoor air quality for wall or ceiling installations. The product runs at a trickle speed and it can be switched to a boost speed for a higher extraction airflow. Fitted with an electronic motor, the fan delivers incredibly silent running and exceptional performance with stylish features and ultra low power consumption made by recyclable materials and high durability to ensure its commitment to sustainability. ECOAIR EVO is conceived to be an install-friendly product having on-board a very intuitive control and display. Trickle speed can be adjusted (constat airflow) setting within 18, 29, 40, 47, 58 m3 /h and boost speed from 72 to 108 m3 /h.HT: Relative Humidity Sensor Model with Timer. This has several operating modes to vary the speed of the fan and a timer but adds a humidistat sensor, two wire electrical connection for an autonomous and automaticoperation mode.Technical data: [TENSION]±10% 50/60, IP45, Clase II.


