S & P ITALIA SPA - SPI5148518800 KABT/4-4000/355 0,5KW

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8413893807748
Codice prodotto
SPI5148518800
Cod. produttore
5148518800
Produttore
SPI
Cabinet fans manufactured from galvanised steel sheet with double thickness side panels internally lined with 25 mm thickness of fireproof fibreglass acoustic insulation (M0). Circular duct connectionflange on the inlet. KABT incorporates direct drive backward curvedcentrifugal impeller with motor fitted outside of the air stream, suitable for air stream temperature up to 100ºC. Three phase motor IP55, F. Motors 4 pole. Electrical supply: Three phase motor 230/400V-50Hz, speed controllable by inverter. Three-phase motor 400V-50Hz, speedcontrollable by inverter. Working temperature from -20ºC to 100ºC. Trade S&P model KABT/4-4000/355 0,5KW 230/400V VE....



