PEPPERL+FUCHS FA ITA - PEP908429 NMB2-12GM65-E2-FE-V1
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003235018
Codice prodotto
PEP908429
Cod. produttore
908429
Produttore
PEP
Metal face proximity sensors, metal face, Switching function: Normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Operating voltage: 10 ... 30 V DC, Type of voltage: DC, Connection type: V1 connector (M12 x 1), 4-pin, Housing material: Stainless steel 1.4305 / AISI 303, Degree of protection: IP67 / IP68 / IP69K - cordset dependent according to cable specification


