PEPPERL+FUCHS FA ITA - PEP904972 NBN15-30GK60-UR-3M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449075441067
Codice prodotto
PEP904972
Cod. produttore
904972
Produttore
PEP
Switching function: change-over contact, Output type: relay, Installation: non-flush, Output polarity: DC, Output type: Relay output, Thread mold: M30, Construction type: Cylindrical, thread, Series: Cylindrical, Rated operating voltage: 20 ... 132 V AC/DC, Connection type: cable, Housing material: PBT, Degree of protection: IP68, Material: PVC