PEPPERL+FUCHS FA ITA - PEP805878 KHE-C01-2,2-2,0-K122

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449076585401
Codice prodotto
PEP805878
Cod. produttore
805878
Produttore
PEP
Plastic fiber optic - thru-beam, Special features: high flexibility, Detection range: SU18: 200 mm
SU18/35: 800 mm
SU19: 200 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - thru-beam, Sheathing: PVC,Device series: SU18 ; SU18/35 ; SU19
SU18/35: 800 mm
SU19: 200 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - thru-beam, Sheathing: PVC,Device series: SU18 ; SU18/35 ; SU19


