PEPPERL+FUCHS FA ITA - PEP805872 KLE-C01-2,2-2,0-K116

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449076585395
Codice prodotto
PEP805872
Cod. produttore
805872
Produttore
PEP
Plastic fiber optic - thru-beam, Special features: High detection range, Detection range: SU18: 450 mm
SU18/35: 1500 mm
SU19: 450 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - thru-beam, Sheathing:PVC, Device series: SU18 ; SU18/35 ; SU19 ; ML17-LL
SU18/35: 1500 mm
SU19: 450 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - thru-beam, Sheathing:PVC, Device series: SU18 ; SU18/35 ; SU19 ; ML17-LL


