PEPPERL+FUCHS FA ITA - PEP805840 KLE-C01-2,2-2,0-K103


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449076585807
Codice prodotto
PEP805840
Cod. produttore
805840
Produttore
PEP
Plastic fiber optic - thru-beam, Detection range: SU18: 220 mm
SU18/35: 920 mm
SU19: 220 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - thru-beam, Sheathing: PVC, Device series: SU18 ; SU18/35 ; SU19 ; ML17-LL
SU18/35: 920 mm
SU19: 220 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - thru-beam, Sheathing: PVC, Device series: SU18 ; SU18/35 ; SU19 ; ML17-LL