PEPPERL+FUCHS FA ITA - PEP70146714-100001 VIM32PL-E1V16-0RE-I420V14

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003079315
Codice prodotto
PEP70146714-100001
Cod. produttore
70146714-100001
Produttore
PEP
Vibration sensor with analog current output, Series: Performance Line, Measured variable: Vibration velocity, Output type: analog output, current
output of the vibration variable, Ordinary Location: E468231 cULus Listed, Class III Power Source and limited energy , if UL marking is marked on the product. For use in NFPA 70 Applications only.
adapters providing field wiring on request, Adaption: M8 x 1.25 external thread
, Connection type: plug
output of the vibration variable, Ordinary Location: E468231 cULus Listed, Class III Power Source and limited energy , if UL marking is marked on the product. For use in NFPA 70 Applications only.
adapters providing field wiring on request, Adaption: M8 x 1.25 external thread
, Connection type: plug