PEPPERL+FUCHS FA ITA - PEP70126071 NCB2-12GM40-E2-3G-3D-5M
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000004395155
Codice prodotto
PEP70126071
Cod. produttore
70126071
Produttore
PEP
Switching function: Normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Operating voltage: 10 ... 30 V DC, Type of voltage: DC, Equipment protection level Gc (ec): IECEx TUR 21.0017X, Equipment protection level Dc (tc): IECEx TUR 21.0018X, Equipment protection level Dc (tc): TÜV 20 ATEX 8524 X, Connection type: cable, Housing material: Stainless steel 1.4305 / AISI 303


