PEPPERL+FUCHS FA ITA - PEP70126065 NBN40-L2-A2-V1-3G-3D
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003623815
Codice prodotto
PEP70126065
Cod. produttore
70126065
Produttore
PEP
Switching function: complementary, Output type: PNP, Installation: non-flush, Output polarity: DC, Output type: 4-wire, Construction type: VariKont L ®, Series: VariKont L ®, Operating voltage: 10 ... 30 V DC, Type of voltage: DC, Equipment protection level Gc (ec): IECEx TUR 21.0019X, Equipment protection level Dc (tc): IECEx TUR 21.0020X, Equipment protection level Dc (tc): TÜV 20 ATEX 8526 X, Connection type: Connector plug, Housing material: PA


