PEPPERL+FUCHS FA ITA - PEP70126039 NBB8-18GM50-E2-V1-3G-3D
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000001240694
Codice prodotto
PEP70126039
Cod. produttore
70126039
Produttore
PEP
Switching function: Normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M18, Construction type: Cylindrical, thread, Series: Cylindrical type, Operating voltage: 10 ... 30 V DC, Type of voltage: DC, Equipment protection level Gc (ec): IECEx TUR 21.0017X, Equipment protection level Dc (tc): IECEx TUR 21.0018X, Equipment protection level Dc (tc): TÜV 20 ATEX 8524 X, Connection type: Connector plug M12 x 1 , 4-pin


