PEPPERL+FUCHS FA ITA - PEP326163-0085 NBB15-30GM50-A2-10M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003778553
Codice prodotto
PEP326163-0085
Cod. produttore
326163-0085
Produttore
PEP
Extended temperature range, Switching function: complementary, Output type: PNP, Installation: flush, Output polarity: DC, Output type: 4-wire, Thread mold: M30, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: cable, Housing material: brass , white bronze coated, Degree of protection: IP65 / IP66 / IP67 / IP68, Material: PVC