PEPPERL+FUCHS FA ITA - PEP326161-0117 NBB5-18GM40-E2
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003151738
Codice prodotto
PEP326161-0117
Cod. produttore
326161-0117
Produttore
PEP
Extended temperature range, Switching function: Normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M18, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: cable, Housing material: brass , white bronze coated, Degree of protection: IP65 / IP66 / IP67 / IP68, Material: PVC


