PEPPERL+FUCHS FA ITA - PEP326161-0115 NBB5-18GM40-E2-V1

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003755059
Codice prodotto
PEP326161-0115
Cod. produttore
326161-0115
Produttore
PEP
Extended temperature range, Switching function: Normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M18, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug, Housing material: brass , white bronze coated, Degree of protection: IP65 / IP66 / IP67 / IP68, Threading: M12 x 1