PEPPERL+FUCHS FA ITA - PEP326161-0113 NBB5-18GM50-E3
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000002646198
Codice prodotto
PEP326161-0113
Cod. produttore
326161-0113
Produttore
PEP
Extended temperature range, Switching function: Normally closed (NC), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M18, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: cable, Housing material: brass , white bronze coated, Degree of protection: IP65 / IP66 / IP67 / IP68, Material: PVC


