PEPPERL+FUCHS FA ITA - PEP326161-0084 NBN4-12GM40-E2-V1

Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
2000003409372
Codice prodotto
PEP326161-0084
Cod. produttore
326161-0084
Produttore
PEP
Extended temperature range, Switching function: Normally open (NO), Output type: PNP, Installation: non-flush, Output polarity: DC, Output type: 3-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug, Housing material: brass , white bronze coated, Degree of protection: IP65 / IP66 / IP67 / IP68, Threading: M12 x 1


