PEPPERL+FUCHS FA ITA - PEP326161-0036 NBB2-12GM50-A0-V1
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000004166526
Codice prodotto
PEP326161-0036
Cod. produttore
326161-0036
Produttore
PEP
Extended temperature range, Switching function: complementary, Output type: NPN, Installation: flush, Output polarity: DC, Output type: 4-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug, Housing material: brass , white bronze coated, Degree of protection: IP65 / IP66 / IP67 / IP68, Threading: M12 x 1


