PEPPERL+FUCHS FA ITA - PEP304615-0052 NBB2-8GM40-A2-V1
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003407514
Codice prodotto
PEP304615-0052
Cod. produttore
304615-0052
Produttore
PEP
Extended temperature range, Switching function: complementary, Output type: PNP, Installation: flush, Output polarity: DC, Output type: 4-wire, Thread mold: M8, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug M12 x 1 , 4-pin, Housing material: brass, nickel-plated, Degree of protection: IP65 / IP66 / IP67


