PEPPERL+FUCHS FA ITA - PEP304276-001055 NSB5-18GH50-2E2-M1-S2D2

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000004427658
Codice prodotto
PEP304276-001055
Cod. produttore
304276-001055
Produttore
PEP
Switching function: 2 x normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 4-wire, Thread mold: M18, Construction type: Cylindrical, thread, Series: Cylindrical type, Safety Integrity Level (SIL): SIL 2, Performance level (PL): PL d, Type of voltage: DC, Connection type: cable PUR , 2 m, Housing material: Stainless steel 1.4404 / AISI 316L, Degree of protection: IP68 / IP69


