PEPPERL+FUCHS FA ITA - PEP293454-0053 NBN25-30GM50-E3-M1

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003506262
Codice prodotto
PEP293454-0053
Cod. produttore
293454-0053
Produttore
PEP
Extended temperature range, Switching function: Normally closed (NC), Output type: PNP, Installation: non-flush, Output polarity: DC, Output type: 3-wire, Thread mold: M30, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: cable PUR , 2 m, Housing material: brass, nickel-plated, Degree of protection: IP68 / IP69K