PEPPERL+FUCHS FA ITA - PEP277773 UC4000-L2-E5-V15

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449078813564
Codice prodotto
PEP277773
Cod. produttore
277773
Produttore
PEP
Single head system, Sensor head bidirectional and rotatable, Function indicators visible from all directions, Quick mounting bracket, Series: -L2, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: Serial interface (programmingadapter required)
9600 BPS, no parity, 8 data bits, 1 stop bit, Output type: 1 switching output E5, PNP NO/NC, programmable, UL approval: cULus Listed, Class 2 Power Source
9600 BPS, no parity, 8 data bits, 1 stop bit, Output type: 1 switching output E5, PNP NO/NC, programmable, UL approval: cULus Listed, Class 2 Power Source


