PEPPERL+FUCHS FA ITA - PEP277761 UC2000-L2-U-V15

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449078813526
Codice prodotto
PEP277761
Cod. produttore
277761
Produttore
PEP
Single head system, Sensor head bidirectional and rotatable, Function indicators visible from all directions, Quick mounting bracket, Series: -L2, Operating voltage: 12 ... 30 V DC , ripple 10 %SS, Interface type: Serial interface (programmingadapter required)
9600 BPS, no parity, 8 data bits, 1 stop bit, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, General Purpose, CCC approval: CCC approval / marking not required for products rated ≤36 V
9600 BPS, no parity, 8 data bits, 1 stop bit, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, General Purpose, CCC approval: CCC approval / marking not required for products rated ≤36 V


