PEPPERL+FUCHS FA ITA - PEP263361 BT115A

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449076405891
Codice prodotto
PEP263361
Cod. produttore
263361
Produttore
PEP
- activator for inductive double sensors F31/F31K/F31K2; - for right and left rotating drives with 90° and 180° end; position; - for drives with mounting hole pattern 30 x 130 mm and; shaft height 30 and 50 mm; - for ring diameter ≤ 110 mm und spring ring height ≤ 7 mm; - for shaft diameter < 90 mm; - material PA, metal actuator plate integrated, material; stainless steel, 1.4305 (V2A), AISI 303; - ambient temperature -25°C … 70°C; - mounting accessory for actuator and sensor included; The activator is made of a conductive plastic material and; stainless steel which prevents static charge and allows; installation in potential hazardous areas.


