PEPPERL+FUCHS FA ITA - PEP261248 UC800-F77S-IU-IO-V31

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449075253523
Codice prodotto
PEP261248
Cod. produttore
261248
Produttore
PEP
Single head system, IO-Link interface for parameterization, Programmable via DTM with PACTWARE, Selectable sound lobe width, Series: -F77, Operating voltage: 18 ... 30 V DC , ripple 10 %SS
, Interface type: IO-Link (available after activation via programming button until next reset), Output type: 1 analog output 0 (4) ... 20 mA or
1 analog output 0 ... 10 V, UL approval: cULus Listed, Class 2 Power Source
, Interface type: IO-Link (available after activation via programming button until next reset), Output type: 1 analog output 0 (4) ... 20 mA or
1 analog output 0 ... 10 V, UL approval: cULus Listed, Class 2 Power Source


