PEPPERL+FUCHS FA ITA - PEP261244 UC800-F77S-EP-IO-V31

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449078812031
Codice prodotto
PEP261244
Cod. produttore
261244
Produttore
PEP
Single head system, IO-Link interface for service and process data, Programmable via DTM with PACTWARE, Continuous distance value via IO-Link process data, Series: -F77, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: IO-Link (via C/Q = Pin 4), Output type: 1 push-pull (4 in 1) output, short-circuit protected, reverse polarity protected, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V


