PEPPERL+FUCHS FA ITA - PEP260621 RAVE-D


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449078812000
Codice prodotto
PEP260621
Cod. produttore
260621
Produttore
PEP
Degree of protection IP67, Differentiated detection of people and vehicles, each with one output relay, Cross-traffic suppression and rotation direction monitoring, Simplified adjustment options via remote control or integrated push buttons, Wall and ceiling mountable, Function: Open, Sensor principle: Radar sensor, Operating voltage: 12 ... 36 V DC , 12 ... 28 V AC, Signal output: 2 relay outputs, Connection: plug-in screw terminals 4-pin and 2-pin , 8 m connecting cable included with delivery