PEPPERL+FUCHS FA ITA - PEP250791 UC10000-F260-IE9R2

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000000350318
Codice prodotto
PEP250791
Cod. produttore
250791
Produttore
PEP
Single head system, Large sensing range, Adjustable Bracket, Programmable by means of Interface (see accessories) and SONPROG, Series: F260, Rated operating voltage: 24 V DC, Operating voltage: 15 ... 30 V (including ripple)
In supply voltage interval 15 ... 20 V sensitivity reduced to 20% ... 0%, Output type: 2 switch outputs PNP, NC, Output type: 1 current output 4 ... 20 mA rising ramp , UL approval: cULus Listed, General Purpose
In supply voltage interval 15 ... 20 V sensitivity reduced to 20% ... 0%, Output type: 2 switch outputs PNP, NC, Output type: 1 current output 4 ... 20 mA rising ramp , UL approval: cULus Listed, General Purpose


