PEPPERL+FUCHS FA ITA - PEP214740 KC-LCDC-48-2R-230VAC

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8001022084605
Codice prodotto
PEP214740
Cod. produttore
214740
Produttore
PEP
Counter/Timer/Tachometer, Adding/subtracting via 2 separate inputs, Batch controller with 2 pre-selections, Easy-to-read backlit 2-line LCD display with icons for the displayed preselection and the status of both outputs, Multicolor display, Operating voltage: 90 ... 260 V AC, Relay: changeover contact , Make contact, Output I: Relay with make contact, NC or NO progr., Output II: Relay with changeover contact, Dimensions: 48 mm x 48 mm x 109.8 mm


