PEPPERL+FUCHS FA ITA - PEP214734 KC-LCD-48-1R-230VAC


Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
2000000932552
Codice prodotto
PEP214734
Cod. produttore
214734
Produttore
PEP
Counter/Timer, Adding/subtracting via 2 separate inputs, Batch controller with 1 pre-selection, Easy-to-read, 2-line LCD display with symbols for indicated pre-selection and output status, Display range and preselection range from -999999 up to 999999
Overflow will be evaluated correctly up to 1 decade, Operating voltage: 230 V AC, Relay: changeover contact, Dimensions: 48 mm x 48 mm x 109.8 mm
Overflow will be evaluated correctly up to 1 decade, Operating voltage: 230 V AC, Relay: changeover contact, Dimensions: 48 mm x 48 mm x 109.8 mm


