PEPPERL+FUCHS FA ITA - PEP213224 LA31/LK31/25/31/115 SET2

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003484676
Codice prodotto
PEP213224
Cod. produttore
213224
Produttore
PEP
Photoelectric sensor for detecting people, objects and vehicles, Large construction with small housing, Not sensitive to ambient light, Version for universal voltages, Relay output, Construction type(S2): Rectangular type, Light source: LED, Light type: modulated visible red light , 630 nm, Operating voltage: 24 ... 240 V AC
12 ... 240 V DC, Switching type: light-on, Signal output: Relay, 1 alternator, CCC approval: Certified by China Compulsory Certification (CCC), Degree of protection: IP67
12 ... 240 V DC, Switching type: light-on, Signal output: Relay, 1 alternator, CCC approval: Certified by China Compulsory Certification (CCC), Degree of protection: IP67


