PEPPERL+FUCHS FA ITA - PEP204746 NBB1,5-5GM25-E3-V3

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000002961604
Codice prodotto
PEP204746
Cod. produttore
204746
Produttore
PEP
Switching function: Normally closed (NC), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M5, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug, Housing material: Stainless steel 1.4305 / AISI 303, Degree of protection: IP67, Threading: M8 x 1