PEPPERL+FUCHS FA ITA - PEP198077 NBB8-18GM60-UO
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000004391638
Codice prodotto
PEP198077
Cod. produttore
198077
Produttore
PEP
Switching function: Normally closed (NC), Output type: Two-wire, Installation: flush, Output polarity: AC/DC, Output type: 3-wire, Thread mold: M18, Construction type: Cylindrical, thread, Series: Cylindrical type, Rated operating voltage: 20 ... 250 V AC/DC, Connection type: cable, Housing material: brass, nickel-plated, Degree of protection: IP67, Material: PUR


